45362 | ALPHA WIRE

ALPHA WIRE | 45362 | Xtra-Guard-Performance-Cable, Xtra-Guard-4, 2 Conductor, 16 AWG, Foil, 300 V, TPE Jacket, TPE Insulation, 0.28 Jacket Diameter, 0.045 Jacket Thickness, 19/0117 Stranding

  • Manufacturer # 45362
  • Anixter #A45362
Armor: NO ARMOR
Conductor Count: 2 CONDUCTOR
Conductor Material: TINNED COPPER
Conductor Size: 16 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Insulation Material: TPE-THERMOPLASTIC ELASTOMER
Jacketing Material: TPE-THERMOPLASTIC ELASTOMER
Screen/Shield Type: OVERALL ALUMINUM MYLAR FOIL SHIELD
Screen/Shield: YES - THIS HAS A SHIELD
Temperature Rating: 125 DEGREES CENTIGRADE
Thermocouple: NO
Voltage Rating: 300V
Applications

Alpha Wire Xtra-Guard 4 is an extended-temperature cable that features high-performance TPE insulation and a jacket offering 3 times the low-temperature flexibility of ordinary PVC cable.

Tech. Info & Standards

CA Prop 65
CE
CSA AWM I_II A_B
CSA FT1
Pennsylvania Burea of Mine Safety Approved
UL PLTC
UL AWM 20237

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items