4720045 | LAPP GROUP

LAPP GROUP | 4720045 | H07Z-K 1 X 10 MM2 750V 110C RED LSZH

  • Manufacturer # 4720045
  • Anixter #BZ-BL4720045
Conductor Count: 1 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 14 AWG
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: SR-SILICON RUBBER
Jacket Color: GREEN/YELLOW
Jacket Material: SR-SILICON RUBBER
Product Type: FLEX HU
Screen/Shield: UNSHIELDED
Temperature Rating: 105 DEGREES CENTIGRADE
Voltage Range: 600V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items