4726015 | LAPP GROUP

LAPP GROUP | 4726015 | H07Z-K 1 X 10 MM2 750V 90C BLK LSZH

  • Manufacturer # 4726015
  • Anixter #BZ-BL4726015
Conductor Material: BARE COPPER
Conductor Size: 8 AWG (AMERICAN WIRE GAUGE)
Insulation Color: BLACK
Product Type: H07V-K
RoHS Compliant: YES
Temperature Rating: 90 DEGREES CENTIGRADE (194 F)
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items