47387 - COMMSCOPE - Application Tooling; | Anixter
47387 | COMMSCOPE

COMMSCOPE | 47387 | Application Tooling; Product Classification: Tooling RoHS compliant, ELV compliant Lead Free Solder Processes: Not reviewed for lead free solder process

  • Manufacturer # 47387
  • Anixter #47387
Copper Type: CRIMP
Type: COPPER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not reviewed for lead free solder process
  • Industry Standards.Government/Industry Qualification: No
  • Product Type Features.Product Classification: Tooling
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items