49253-2CM | LEVITON

LEVITON | 49253-2CM | Cable Manager, Horizontal, Flat, 5-Ring, Rack Mount, 2RU, 19" Width x 2.5" Depth x 3.47" Height, 16 Gauge Steel, Powder Coated Black, With 2" Metal Ring

  • Manufacturer # 49253-2CM
  • Anixter #445464
Description

Create a first class cabling infrastructure and reduce network administration time using Leviton's Horizontal Cable Management system. Five-Ring Horizontal Patch Cord Organizer, 2RU, 2" D-Rings.

Features
  • All Mount to Standard 19 Inch Racks and Cabinet
  • Horizontal Managers Support Transition to Vertical Management
  • Combo Manager Offers Front and Rear Management
  • Composite Blank Panel Includes Cable Managers for High-Density Installations
  • Distribution Rin ar
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items