49400-FHB - LEVITON - Cable Management Front | Anixter
49400-FHB | LEVITON

LEVITON | 49400-FHB | Cable Management Front Hinge Bracket, Front Hinge, 3RU, Rack/Wall Mount, 6.78" Width x 0.73" Depth x 5.22" Height, 16 Gauge Steel, Powder Coated Black

  • Manufacturer # 49400-FHB
  • Anixter #459899
Description

Create a first class cabling infrastructure and reduce network administration time using Leviton's Horizontal Cable Management system. Front Hinge Bracket (1.08" Wide, 5.22" High, 3.18" Depth).

Features
  • Allows for Front End Termination When Rear Access is Unavailable
  • Allows for Cable Termination in the Vertical, 90 or 120 Degree Positions
  • Supports up to Three 1RU Devices
  • Simplifies Process of Terminating Cables to Rear of Patch Panels When Access is imi
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items