4950 512-1 - ABB - Flashing LED, Rated | Anixter
4950 512-1 | ABB

ABB | 4950 512-1 | Flashing LED, Rated voltage 24 V, rated current 25 mA, DC, red

  • Manufacturer # 4950 512-1
  • Anixter #517760
Rating: IP20
Type: MISCELLANEOUS
Description

A lamp changing tool is required for changing bulb. Choose the same color for the LED and the lamp cap or use a clear lamp cap. The lamp base has to be connected to cathode (-) and the bottom contact to anode (+).

Specifications
  • Voltage Rating: 24 V DC
  • Amperage Rating: 25 mA
  • Color: Red
  • Average Life: 50000 hr
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items