| APPROVED MANUFACTURERS

APPROVED MANUFACTURERS | Portable cord, SOOW 90C, 10 AWG, 3 conductors, Synthetic Rubber insulation, oil resistant thermoset jacket, 600V. Accepted by MSHA and printed with manufacturers P number

  • Anixter #4A-1003
Amps per Conductor: 25
Approx. Wt. lb./1,000 ft.: 310
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 10
Conductor Size: 10 AWG
Conductor Stranding: 105 STRANDS IN EACH CONDUCTOR
Conductor Type: STRANDED
Earth/Ground Wires: NO
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Insulation Thickness: 45 MILS (.045")
Jacket Color: BLACK
Jacket Material: CPE-CHLORINATED POLYETHYLENE
No. of Conductors: 3
No. of Strands: 105
Nom. O.D. (in.): 0.660
Product Type: SOOW
RoHS Compliant: YES
Screen/Shield: UNSHIELDED
Standards: UL/CSA
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Applications

For use as portable electrical power and portable control cable. It can be used for ground test or motor leads. Also, it provides heavy-duty service for industrial tools, portable lights, battery chargers and equipment exposed to oils, solvents, flame.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Ethylene Propylene Rubber (EPR)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items