4POSTRAILKIT - TRIPP LITE - 4-Post | Anixter
4POSTRAILKIT | TRIPP LITE

TRIPP LITE | 4POSTRAILKIT | 4-Post Rack-Mount Installation Kit of select Rack-Mount UPS Systems

  • Manufacturer # 4POSTRAILKIT
  • Anixter #528575
Type: UPS ACCESSORY
Description

Tripp Lite's 4POSTRAILKIT adjustable rackmount shelf system supports heavy UPS systems in 4 post rackmount applications. Two included pairs of expandable "L bracket" mounting rails offer front to rear support rackmount UPS systems. Pair of expandable "L brackets" adjust to any setting between 20.5 and 36 inches. Includes mounting hardware compatible with square-hole racks. Set of temporary placement pegs enables simple single-person installation by allowing the rails to be held in place while att achment hardware is installed. Also compatible with other heavy pieces of networking or power protection equipment with 17.5 inch wide rectangular chassis. Supports up to 250 lbs.

Features
  • Tripp Lite's 4POSTRAILKIT adjustable rackmount shelf system supports heavy UPS systems in 4 post rackmount applications
  • Includes one pair of expandable "L bracket" mounting rails to offer front to rear support rackmount UPS systems
  • Pair of expandable "L brackets" adjust to any setting between 20.5 and 36 inches
  • Includes mounting hardware compatible with square-hole racks
  • Set of temporary placement pegs enables simple single-person installation by allowing the rails to be held in place while attachment hardware is installed
  • Also compatible with other heavy pieces of networking or power protection equipment with 17.5 inch wide rectangular chassis
  • Supports up to 250 lbs.
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items