4S089-4WP - LEVITON - 4-Port QuickPort | Anixter
4S089-4WP | LEVITON

LEVITON | 4S089-4WP | 4-Port QuickPort Surface Mount Box for Shielded Connectors, Includes Snap-Lock Cover And Cable Knockouts On Housing Base, White

  • Manufacturer # 4S089-4WP
  • Anixter #527160
Color: WHITE
Loaded: NO
Mounting: SURFACE MOUNT
Number of Ports: 4
Description

Surface Mount Housing accepts 2 or 4 QuickPort Shielded Connectors (sold separately). Use to support voice/data applications in open office, retrofit and other surface mount environments. Surface mount housings are compatible with all QuickPort snap-in modules and connectors.

Surface mount telecommunications outlet housings shall be a high-density low-profile design with (2) two or (4) four field-configurable ports, snap-lock cover, and cable knockouts on housing base. Housing cover (4-port)shall have raceway knockouts for top, bottom and side entry. Base shall include tie-wrap anchor points at all cable entrances. The housing shall be mountable with screws, tape or magnets, and have mounting holes compatible with standard NEMA and Euro wall box es. The cover shall provide the option of securing it to the base with a screw that is hidden under the outlet identification window. Colors and configurations to be specified per schedule on plan. Must be constructed of high impact fire-retardant plas tic rated UL 94V-0, and be UL Listed and compliant with TIA-568-B specifications.

Features
  • Specially designed for use with Leviton Shielded Connectors
  • Compatible with all QuickPort snap-in modules and connectors
  • Knockouts in cover are compatible with major raceway brands
  • All ports are on one side; the housing mounts horizontally or vertically
  • Side or rear cable entry
  • Product will mount with tape, magnets or screws
  • Mounting holes are compatible with NEMA and Euro wall boxes, with a user-provided screw (#6, 32 x 7 /8")
  • 4-port unit covers wall opening when mounted to 1-gang NEMA wall boxes
  • A self-tapping security screw (#6 x 1 /2"; not included) may be installed under the outlet ID window for added cover security
  • Tie-wrap anchor points are provided at all cable entry areas
  • Cover has knockouts for raceway
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items