4Z34 - NVENT CADDY - Multi-Function Clip | Anixter
4Z34 | NVENT CADDY

NVENT CADDY | 4Z34 | Multi-Function Clip

  • Manufacturer # 4Z34
  • Anixter #133581
Features
  • Provides attachment of conduit and boxes
  • Supports #10-24 and 1/4-20 threaded bridle rings
  • NEC 300.11 requires dedicated drop wire/rod and EC311.
Specifications
  • Material: Steel
  • Finish: CADDY ARMOUR
  • Hole Size ("): 1/4"
  • Rod Size ("): 1/4"
  • Screw Included: No
  • Static Load 1 (lb): 25 lb
  • Static Load 2 (lb): 50 lb
  • 50 lb
  • Wire Size ("): #12
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items