5-557315-3 | COMMSCOPE

COMMSCOPE | 5-557315-3 | Modular plug RJ45 for use with 26 to 24 AWG round solid cable 100 per pack use AMP tool

  • Manufacturer # 5-557315-3
  • Anixter #484630
AWG: 24/26
Figure: A
Notes: -----
Overall Cable Max. O.D.: 0.200
RoHS Compliant: YES
Type: MOD PLUG
Vendor: TE Conn
Description

Discontinued by the manufacturer, for the suggested replacement see Anixter # 672524.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items