5023-006A-ZXBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5023-006A-ZXBK | Fiber Optic Cable, 6 fiber 50/125 multimode fiber 10 gigabit loose tube armored 3.5/1.5 Db/Km 2000/500MHzKm LazrSpeed 30 comcode: 760002477

  • Manufacturer # 5023-006A-ZXBK | 760002477
  • Anixter #BZ-370-335-ZXBK-06-T
All-Dielectric: NO
Armored: YES
Cable O.D. (in.): 0.53
Cable O.D. (mm): 13.4
Cable Type: LOOSE TUBE
Fiber Count: 6
Fiber Type: OM2 50 MICRON MULTIMODE
No. of Fibers: 6
Rodent Protected: NO
Self-Support: NO
Description

The CommScope LazrSPEED Solution boosts performance to a blistering 10 Gb/s while reducing total system costs by eliminating expensive opto-electronics previously needed to achieve 10 Gb/s speeds on multimode fiber. The CommScope LazrSPEED 300 Loose Tube Dielectric Outdoor Cable is constructed with industry standard buffer tubes, stranded around a central strength member. The buffer tubes are compatible with standard hardware, cable routing and fan-out kits. The cable core is water blocked with dry water-blocking materials, making access and handling of individual tubes easier and craft-friendly. These cables are designed for point-to-point applications as well as mid-span access, and provide a high-level of protection for fiber installed in the outside plant environment.

Features
  • Stranded Loose Tube Construction
  • RDUP Listed
  • All LazrSPEED fibers are Differential Mode Delay (DMD) test
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items