5024-101 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5024-101 | T90C10 IR-Illuminator for P334X-VE Cameras

  • Manufacturer # 5024-101 | T90C10
  • Anixter #442476
Environment Type: OUTDOOR
Focal Length: FIXED
Mounting Type: WALL
Special Property: VANDAL-RESISTANT
Type: IR ILLUMINATOR
Description

Tailor-made for outdoor models of AXIS P33 cameras, AXIS T90C IR-LED is a wall mounted infra-red, vandal-resistant illuminator powered by DC input. It provides a 20 -30 meters wide angle beam.

Must be a reseller to purchase this product

Features
  • High intensity LEDs
  • Easy to install
  • Long life performance and low power consumption
  • Outdoor ready
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items