502631-1 - COMMSCOPE - Curing Ovens, Epoxy | Anixter
502631-1 | COMMSCOPE

COMMSCOPE | 502631-1 | Curing Ovens, Epoxy and Hand Polishing Products; Accessory Accessory Type: Polishing Bushing For Use With AMP SC/Next Generation AMP SC Not relevant for RoHS and/or ELV compliance Lead Free Solder Processes: Not relevant for lead free process

  • Manufacturer # 502631-1
  • Anixter #509718
Fiber Type: POLISHING
Type: FIBER
Specifications
  • Industry Standards.RoHS/ELV Compliance: Not relevant for RoHS and/or ELV compliance
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Polishing Bushing
  • Product Type Features.For Use With: AMP SC/Next Generation AMP SC
  • Body Features.Bushing Material: Thermoplastic
  • Body Features.Bushing Color: Black
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items