5100-006A-XRBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5100-006A-XRBK | 6-F 50/125 TB IN/OUT RISER 3.0/1.0DB/KM 4700/500MHZ*KM 760039974 LAZRSPD550

  • Manufacturer # 5100-006A-XRBK | 760039974
  • Anixter #BZ-373-AVA550-TB-06
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.26
Cable O.D. (mm): 6.6
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM4 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 550 METER
Fire Rating: RISER
No. of Fibers: 12
Rodent Protected: NO
Description

The CommScope LazrSPEED Solution boosts performance to a blistering 10 Gb/s while reducing total system costs by eliminating expensive opto-electronics previously needed to achieve 10 Gb/s speeds on multimode fiber. The LazrSPEED 550 Indoor/Outdoor cable is a totally dry tight buffered water-proof central core cable. It does not contain any gel, filling or flooding compound, grease or other flammable water blocking fluids. Indoor/Outdoor cables use aramid yarns for strength in conjunction with a glass reinforced polymer (GRP) central strength member (CSM). The aramid yarns are specially prepared with an agent that provides the water-proof attribute of the Indoor/Outdoor cables.

Features
  • Black, UV stabilized jacket is resistant to chemical, moisture, abrasion and sunlight and does not require additional protection in most installations
  • Utilizes water blocking technology which makes the cable suitable for the outside plant environment, with gel-free cable access
  • Tight buffered construction allows for direct termination eliminating the need for furcation which minimizes installation expense
  • All-dielectric construction eliminates the need for bonding and grounding
  • Meets requirements for tight buffered constructions and suitable of installation in true OSP environmental conditions
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items