5100-006A-ZRBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5100-006A-ZRBK | 6-F 50/125 10GIG/300 TB IN/OUTR 3.0/1.0DB/KM 2000/500MHZ*KM 760039966 LAZRSPD300

  • Manufacturer # 5100-006A-ZRBK | 760039966
  • Anixter #BZ-370-050-LZDRY-06T
All-Dielectric: NO
Armored: NO
Cable O.D. (in.): 0.25
Cable O.D. (mm): 6.4
Cable Type: TIGHT BUFFERED
Fiber Count: 6
Fiber Type: OM3 LAZER-OPTIMIZED 50 MICRON, 10 GIG TO 300 METER
Fire Rating: GENERAL PURPOSE
No. of Fibers: 12
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items