5100-012A-HRBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5100-012A-HRBK | 12-F 50/125 IN/OUTDOOR RISER ALL-DIELEC 3.5DB 500MHZ@850NM 700211014 150 MT

  • Manufacturer # 5100-012A-HRBK | 700211014
  • Anixter #BZ-370-051-LZDRY-12
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.25
Cable O.D. (mm): 6.6
Cable Type: TIGHT BUFFERED
Fiber Count: 12
Fiber Type: OM2 50 MICRON MULTIMODE
Fire Rating: RISER
No. of Fibers: 12
Rodent Protected: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items