5110 - NORTEL DATA - MODEL 5110 SUPERVISORY | Anixter
5110 | NORTEL DATA

NORTEL DATA | 5110 | MODEL 5110 SUPERVISORY MODULE ONE REQUIRED PER 5000 CHASSIS

  • Manufacturer # 5110
  • Anixter #152137
Design Features: MANAGEABLE
Device Technology: SUPERVISOR
No Exp Modules/Slots: 0
Number of Ports: 1-2
Type of Device: MODULE
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items