5124-48/24A-S/HRBK | COMMSCOPE SYSTIMAX SOLUTIONS

COMMSCOPE SYSTIMAX SOLUTIONS | 5124-48/24A-S/HRBK | Fiber Optic Cable, 72 fiber hybrid loose tube indoor and outdoor optical fiber non-conductive riser 48 fiber 8.3/125 single-mode fiber and 24 50/125 multimode fiber LazrSpeed comcode: 760000414

  • Manufacturer # 5124-48/24A-S/HRBK | 760000414
  • Anixter #A370-538-HYBRID-4824
All-Dielectric: YES
Armored: NO
Cable O.D. (in.): 0.50
Cable O.D. (mm): 12.7
Cable Type: LOOSE TUBE
Fiber Count: 72
Fiber Type: HYBRID (MULTIMODE + SINGLE-MODE)
Max. Tensile Load Installation (lb.): 607
Max. Tensile Load Installation N: 2700
Rodent Protected: NO
Self-Support: NO
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items