513945 010500 - BELDEN - Surveillance and | Anixter
513945 010500 | BELDEN

BELDEN | 513945 010500 | Surveillance and CCTV Applications

  • Manufacturer # 513945 010500
  • Anixter #B513945
AWG: 14
Approx. Wt. lb./1,000 ft.: 98
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 11
Conductor Material: BARE COPPER
Conductor Size: 14 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.064/14/BC
Conductor Type: SOLID CONDUCTOR
Description: RG-11/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.280
Insulation Thickness (in.): 0.280
Jacket Material Color (O.D. in.): PVC/BLK/0.405
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.048
Major Market: Fire Alarm
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.1
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.280
Nom. O.D. (in.): 0.405
Nom. Vel of Prop.: 84%
Notes/Special Features: -----
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG11
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC Braid
Shield: 95% BC Braid
Vendor: Belden
Description

14 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items