52410 - TE-ENERGY - Closed Barrel, Regular | Anixter
52410 | TE-ENERGY

TE-ENERGY | 52410 | Closed Barrel, Regular Wire, Insulated, Straight Terminal, Voltage (Max.): 300 V, Stud Dia.: 4.17 mm, 0.84 mm, 22 - 16 AWG, .3 - 1.42 mm2

  • Manufacturer # 52410
  • Anixter #52410
RoHS Compliant: YES
Type: TERMINAL BLOCK
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Red
  • Packaging Features.Packaging Method: Loose Piece
  • Product Type Feares.Shape: SPADE-031
  • Product Type Features.Receptacle Style: Straight
  • Product Type Features.Finish: Tin
  • Product Type Features.Insulation Support: Insulation Support
  • Body Features.Wire Range (mm [AWG]): 0.30-1.40 [22-16]
  • Product Type Features.Insulat Diameter (mm [in]): 3.18 [.125] Max.
  • Product Type Features.Material: Phosphor Bronze
  • Product Type Features.Wire/Cable Type: Regular Wire
  • Industry Standards.Government/Industry Qualification: No
  • Electrical Characteristics.Voltage (V AC): 300
  • Terminan Features.Wire/Cable Size (CMA): 509 3,260
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items