533945 | BELDEN

BELDEN | 533945 | Surveillance and CCTV Applications

  • Manufacturer # 533945
  • Anixter #B533945-J
AWG: 18
Approx. Wt. lb./1,000 ft.: 40.4
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): .180
Insulation Thickness (in.): 0.180
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.032
Major Market: CATV/MATV/CCTV
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. O.D. (in.): 0.266
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CM
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Description

18 AWG bare copper conductor, foam polyethylene insulation, bare copper braid shield, sequential footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items