5399B5 010U1000 - BELDEN - Coaxial Cable. 18 | Anixter
5399B5 010U1000 | BELDEN

BELDEN | 5399B5 010U1000 | Coaxial Cable. 18 AWG solid bare copper conductor, gas-injected foam polyethylene insulation, bare copper braid shield (60% coverage), water resistant tape, PVC jacket.

  • Manufacturer # 5399B5 010U1000
  • Anixter #B5399B5
AWG: 18
Approx. Wt. lb./1,000 ft. Alum. Shield: 33
Approx. Wt. lb./1,000 ft.: 30
Coax Construction: COAXIAL
Coax Type: RG 6
Conductor Material: BARE COPPER
Conductor Size: 18 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Description: RG-6/U
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Thickness (in.): 0.180
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
Jacket Thickness (in.): 0.029
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.180
Nom. O.D. (in.): 0.270
Nom. Vel of Prop.: 83%
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG6
Rating: CM, CL2
Screen/Shield Type: BOTH, BRAID OVER FOIL
Shield Coverage: Foil + 60% AL Braid
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items