54105UB - THOMAS & BETTS - 1 HOLE LUG STD | Anixter
54105UB | THOMAS & BETTS

THOMAS & BETTS | 54105UB | 1 HOLE LUG STD BARREL 6 AWG 1/4" BOLT HOLE 90 DEGREE BLUE

  • Manufacturer # 54105UB
  • Anixter #204131
Barrel: SHORT
Beveled Entry: NO
Bolt Hole: 1/4 INCH
Color Code: BLUE
Degree: 90 DEGREE
Gauge: 6 AWG
Holes: 1 HOLE
Inspection Hole: NO
Lug Material: COPPER
Narrow Tongue: NO
Stacking Lug: NO
Type: STANDARD COMPRESSION
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items