5501G1 0081000 | BELDEN

BELDEN | 5501G1 0081000 | Multi-Conductor - Water-Blocked for Indoor/Outdoor Use 1 FS PR + 1 22 AWG S-R PVC PVC Gray

  • Manufacturer # 5501G1 0081000
  • Anixter #B5501G1-1000
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 1 PAIR
Conductor Material: TINNED COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PVC-POLYVINYL CHLORIDE
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
NEC Rating: UL LISTED ART 800
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: COMPOSITE CABLES/PARTIAL SHIELDS
Temperature Rating: 105 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

22 AWG TC cond, PVC insul, black/red cond twisted into a pair and shielded w/Beldfoil tape and drain wire, cabled w/additional insul conductors(s) as indicated, water-blocking tape overall, PVC jkt with ripcord. Seq footage marking every two feet.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items