55451 NA199 - ALPHA WIRE - | Anixter
55451 NA199 | ALPHA WIRE

ALPHA WIRE | 55451 NA199 | Xtra-Guard-Performance-Cable, Xtra-Guard-5, 1 Pair, 20 AWG, Foil, 300 V, FEP Jacket, FEP Insulation, 0.182 Jacket Diameter, 0.027 Jacket Thickness, 7/28 Stranding

  • Manufacturer # 55451 NA199
  • Anixter #A55451
Conductor Count: 2 CONDUCTORS
Conductor Material: TINNED COPPER
Conductor Size: 20 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FEP - FLUORINATED ETHYLENE PROPYLENE
Jacket Material: FEP - FLUORINATED ETHYLENE PROPYLENE
NEC Rating: UL LISTED ART 800 PLENUM
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: BRAID/MYLAR/BRAID OVERALL DBL BRAID
Temperature Rating: 200 DEGREES CENTIGRADE
Applications

Alpha Wire Xtra-Guard 5 is an extreme-performance cable featuring Teflon FEP insulation and jacketing for reliable performance in temperatures from -80C to +200C.

Tech. Info & Standards

CA Prop 65
CE
CSA CMP
CSA FT6
UL CMP
UL AWM 20229

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items