555843-1 | COMMSCOPE

COMMSCOPE | 555843-1 | AMPINNERGY Manufactured Wiring Systems; Product Category: AMPINNERGY Power Outlets AMPINNERGY Product Line Modular Power Junction Box Cable Interface: Female (Line) Mount: Snap-in

  • Manufacturer # 555843-1
  • Anixter #455593
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Mechanical Attachment.Configuration: Double
  • Industry Standards.UL Rating: Listed
  • Housing Features.using Color: Black
  • Industry Standards.Agency/Standard: UL
  • Product Type Features.Product Type: Modular Power Junction Box
  • Product Type Features.UL File Number: E132626
  • Other.Comment: Use with Shared Neutral Modular Duplex Receptacles.
  • Product Type Feres.Number of Ports: 4
  • Product Type Features.Product Category: AMPINNERGY Power Outlets
  • Product Type Features.Product Line: AMPINNERGY
  • Body Features.Length (mm [in]): 246.90 [9.720]
  • Product Type Features.Wiring System: 8-Wire/4 Circuits(4-2-2), ShareNeutral
  • Housing Features.Housing Material: Polycarbonate
  • Electrical Characteristics.Current Rating @ 125 V AC (A): 20
  • Body Features.Cable Interface: Female (Line)
  • Product Type Features.Mount: Snap-in
  • Body Features.Number of Receptacles: 4
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items