556880-2 - TE-ENERGY - AMPINNERGY Connectors | Anixter
556880-2 | TE-ENERGY

TE-ENERGY | 556880-2 | AMPINNERGY Connectors and Contacts; Wire-to-Board Applies To Wire/Cable Contact Packaging Method: Strip Contact - Rated Current: 35 A

  • Manufacturer # 556880-2
  • Anixter #441128
RoHS Compliant: YES
Type: COPPER - OTHER
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Strip
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Electcal Characteristics.Hot Pluggable: No
  • Environmental.Operating Temperature (C [F]): 0 105 [32 221]
  • Body Features.Length (X-Axis) (mm [in]): 27.18 [1.070]
  • Industry Standards.UL Rating: Recognized
  • Electrical Characteristics.Operating Voltage (V AC): 600ndustry Standards.UL Voltage Rating (V AC): 600
  • Product Type Features.CSA File Number: LR 7189
  • Operation/Application.Application Use: Wire-to-Board
  • Industry Standards.Agency/Standard: UL, CSA
  • Body Features.Width (Z-Axis) (mm [in]): 6.10 [0.2402]
  • Conions for Usage.Applies To: Wire/Cable
  • Electrical Characteristics.Operating Voltage Reference: AC
  • Conditions for Usage.Accepts Wire Insulation Diameter, Range (mm [in]): 2.0574 2.5908 [0.081 0.102]
  • Dimensions.Profile Height (Y-Axis) (mm [in]): 6.58 [0.591]
  • Product Type Features.Product Type: Contact
  • Contact Features.Contact Type: Pin/Socket
  • Product Type Features.UL File Number: E28476
  • Industry Standards.CSA Certified: Yes
  • Product Type Features.Wire/Cable Type: Discrete Wire
  • Industry Standards.VDsted: No
  • Contact Features.Contact Base Material: Zirconium Copper
  • Termination Features.Wire/Cable Size (AWG): 10 12
  • Contact Features.Contact Design: Dual Beam
  • Operation/Application.Contact Transmits (Typical Application): Power
  • Electrical Characterics.Contact - Rated Current (A): 35
  • Conditions for Usage.Accepts Wire Material: Copper
  • Body Features.Wire Type: Stranded
  • Termination Features.Wire/Cable Size (CMA): 6,088.32 12,066.13
  • Termination Features.Wire/Cable Size (mm): 3.09 6.11
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items