558191-1 - COMMSCOPE - Faceplate Kit, 4 110 | Anixter
558191-1 | COMMSCOPE

COMMSCOPE | 558191-1 | Faceplate Kit, 4 110 Jk

  • Manufacturer # 558191-1
  • Anixter #490499
Color: BLACK
Loaded: NO
Mounting: FLUSH MOUNT
Number of Ports: 4
Termination: 110
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items