558211-3 - COMMSCOPE - Mod Plug Boots Red | Anixter
558211-3 | COMMSCOPE

COMMSCOPE | 558211-3 | Mod Plug Boots Red RoHS

  • Manufacturer # 558211-3
  • Anixter #515103
RoHS Compliant: YES
Type: MOD PLUG
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Product Type: Accessory
  • Product Type Features.Accessory Type: Boot
  • Termination Features.Boot Color: Red
  • Body Features.Boot Type: Standard
  • Body Features.Cable Diameter Range (mm [in]): 5.58 6.10 [0.220 0.240]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items