558856-1 - COMMSCOPE - Work Area Outlets; | Anixter
558856-1 | COMMSCOPE

COMMSCOPE | 558856-1 | Work Area Outlets; Insert 110 Jack Panel Series Style: Blank Blank Configuration Color: Black

  • Manufacturer # 558856-1
  • Anixter #519102
Color: BLACK
Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Product Type Features.Color: Black
  • Mechanical Attachment.Configuration: Blank
  • Product Type Features.Product Type: Insert
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110 Jack Panel
  • Product Type Features.Style: Blank
  • Product Type Features.Barrel Type: Closed Barrel
  • Product Type Features.Stud Diameter (mm [in]): 6.35 [0.250]
  • Product Type Features.Heavy Duty: No
  • Product Type Features.Terminal Shape: Ring Tongue
  • Product Type Features.Insulation: No
  • Product Type Features.Body Style: SOLISTRAND
  • Product Type Features.Stud Size: 1/4 [M6]
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items