558AFS 000500 | BELDEN

BELDEN | 558AFS 000500 | Composite - Lock Power, Card Reader, Door Contact, REX Applications 4C18 + 4C22 + 3P22 + 2C22 Shield

  • Manufacturer # 558AFS 000500
  • Anixter #B558AFS-500
Conductor Count: 3 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: RISER
Insulation Material: PP-POLYPROPYLENE
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 RISER
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: SPECIAL CONSTRUCTION
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

18 AWG stranded bare copper conductors, PP insulation, PVC jackets, no overall jacket, all cables are Beldfoil shielded, cable jackets are color coded by application, individual jacket is sequentially marked at two foot intervals.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items