5662UG F6H1000 | BELDEN

BELDEN | 5662UG F6H1000 | Multi-Conductor - Commercial Sound 3-Pair 24 AWG PP FRPVC Gray, Dark Pearl

  • Manufacturer # 5662UG F6H1000
  • Anixter #B5662UG
Approx. Wt. lb./1,000 ft.: 16
CSA: FT1 VERTICAL FLAME TEST
Conductor Count: 3 PAIRS
Conductor Material: BARE COPPER
Conductor Size AWG: 24
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Strand: Solid
Conductor Type: SOLID CONDUCTOR
Fire Rating: GENERAL PURPOSE
Insulation Material: PO-POLYOLEFIN
Insulation Thickness (in.): 0.035
Jacket Color: GRAY (SLATE)
Jacket Material: PVC-POLYVINYL CHLORIDE
Jacket Thickness (in.): 0.016
NEC Rating: UL LISTED ART 800
No. of Conductors: 6
Nom. O.D. (in.): 0.172
RoHS Compliant: YES
Screen/Shield: NO
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL LSTED WIRE MISC.
Voltage Rating: 300 VOLTS AC
Description

24 AWG solid bare copper conductors, polyolefin insulation, PVC jacket, rip cord.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items