569597-1 - COMMSCOPE - Wiring Blocks; Cable | Anixter
569597-1 | COMMSCOPE

COMMSCOPE | 569597-1 | Wiring Blocks; Cable Management Trough 110Connect Series Mount Type: Wall/Backboard Mount Retention Type: None Performance Category: Cat 5e

  • Manufacturer # 569597-1
  • Anixter #521580
Cable Management Type: TROUGH
Cable Mgt Mounting: HORIZONTAL
Color: WHITE
Type: CABLE MANAGEMENT
Description

These wiring blocks are molded plastic blocks consisting of horizontal index strips for positioning cables for termination. Each strip accepts up to 25 pairs and is marked at 5-pair intervals. Blocks can be terminated using a 110 termination tool. Thes e blocks support applications for voice and high-speed data and exceed specifications. Category 6 blocks feature unique shielded crosstalk barrier and isolated pair engineering creating superior performance. Category 6 cross-connects are for use with C ategory 6 connecting blocks only; Category 5e connecting blocks are not compatible and may cause damage to Category 6 wiring blocks.

Specifications
  • Industry Standards.RoHS/ELV Compliance: RoHS compliant, ELV compliant
  • Industry Standards.Lead Free Solder Processes: Not relevant for lead free process
  • Packaging Features.Packaging Method: Poly Bag
  • Housing Features.UL Flammability Rating: UL 94V-0
  • Housing Features.Housing Color: Ivory
  • Product Type Features.Product Type: Cable Management Trough
  • Product Type Features.Material: Molded Plastic
  • Packaging Features.Packaging Quantity: 1
  • Other.Comment: Without Legs
  • Other.Industry: Enterprise Network Solutions
  • Product Type Features.Industry Application: NETCONNECT
  • Product Type Features.Series: 110Connect
  • Body Features.Mount Type: Wall/Backboard
  • Product Type Features.Performance Category: Cat 5e
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items