Select Country and Language Latin America / English
Change Country
5700-621 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5700-621 | Lens 4-10mm for AXIS P1346

  • Manufacturer # 5700-621
  • Anixter #430564
Environment Type: INDOOR
Focal Length: VARI-FOCAL
Lens Mount: CS
Type: LENS
Description

Vari-focal 4-10mm P-Iris Lens, CS mount. Original Lens for AXIS P1346

Must be a reseller to purchase this product

This part is discontinued by supplier with no suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items