57242-1 - COMMSCOPE - 24 AWG, 25 Pair, solid | Anixter
57242-1 | COMMSCOPE

COMMSCOPE | 57242-1 | 24 AWG, 25 Pair, solid bare Copper Conductor unshielded PVC, PVC Cat 3 unshielded twisted pair communications cable, communications riser cable BMD gray jacket 1000 feet reel

  • Manufacturer # 57242-1
  • Anixter #A-CM-02524AMP-3
Category: CATEGORY 3
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 25 PAIR
Fire Rating: RISER
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items