57841099 - SOUTHWIRE COMPANY - 2/0-3C BC STR | Anixter
57841099 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 57841099 | 2/0-3C BC STR MP-GC EPR/CPE 5KV 90C W/GRND CHK LEAD CURED BLK JKT CSA FT5 MSHA

  • Manufacturer # 57841099
  • Anixter #5PN-2023-5KV-L
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2/0 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EP-ETHYLENE PROPYLENE RUBBER (EPR)
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires: 1 WIRE
Screen/Shield: UNSHIELDED
Voltage Range: 5KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items