579945 0101000 | BELDEN

BELDEN | 579945 0101000 | Composite - CCTV Plus Audio or Powr or Pan and Tilt CCTV Control Applications 1 20 AWG PR,1 25 AWG Coax PVC PARA Black

  • Manufacturer # 579945 0101000
  • Anixter #B579945
AWG: 20
Approx. Wt. lb./1,000 ft. Alum. Shield: 56
Approx. Wt. lb./1,000 ft.: 29
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.018 INCHES
Conductor Material: BC
Conductor Material: BARE COPPER
Conductor Size (in.): 0.032
Conductor Size AWG: 20
Conductor Size: 25 GAUGE AWG
Conductor Stranding/Dia. AWG & Type: 1/0.018/25/BC
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPE-FOAMED (CELLULAR) POLYETHYLENE
Dielectric O.D. (in.): 0.145
Dielectric/Insulation: FPE
Fire Rating: GENERAL PURPOSE (CM, CMG, CMX)
Flooded: NO NOT FLOODED OVER BRAID
Imped. Ohms: 75
Impedance: 75 OHM NOMINAL IMPEDANCE
Insulation Material (O.D. in.): FPE/0.085
Insulation Thickness (in.): FPO 0.145
Jacket Color: Black
Jacket Material Color (O.D. in.): PVC/BLK/0.151
Jacket Material: PVC
Jacket Material: PVC-POLYVINYLCHLORIDE, PVC-1
NEC Rating: UL LISTED ART 800
Nom. Capacitance (pF/ft.): 16.3
Nom. Imped. (ohms): 75
Nom. Insulation O.D. (in.): 0.145
Nom. O.D. (in.): 0.232 x 0.460
Nom. Vel of Prop.: 83%
Notes/Special Features: TWISTED COMP
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
RG Type: RG59
Rating: CM
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% BC
Shield: 95% BC Braid
Solid/Stranded: Solid
Vendor: Belden
Description

25 AWG bare copper conductor, foam polyolefin insulation, bare copper braid shield, PVC jacket

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items