5801-354 | AXIS COMMUNICATIONS

AXIS COMMUNICATIONS | 5801-354 | Companion Switch 4CH - 4 Channel 10/100 Mbps PoE+ Switch with Plug & Play Installation

  • Manufacturer # 5801-354
  • Anixter #781225
Type: CHANNEL LICENSE
Description

The palm-sized AXIS Companion Switch delivers network and power for up to 4 network cameras with
Plug and Play installation. Using AXIS Companion Switch as a central power source, simplifies both
installation and maintenance. The switch, together with the AXIS Surveillance microSDXC(TM) Card 64
GB, are intended for small systems with only a few cameras and basic video storage requirements.

Must be a reseller to purchase this product.

Features
  • 4-port 10/100 Mbps 802.3af/at PoE+
  • 1-port 10/100 Mbps switch
  • 60 W PoE power budget
  • LED indicators for network diagnostics / PoE StatusLevel VI compliant
  • Palm-size, metal casing
  • Plug and Play installation
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items