58120/12 SL001 - ALPHA WIRE - | Anixter
58120/12 SL001 | ALPHA WIRE

ALPHA WIRE | 58120/12 SL001 | Communication-Control-Industrial-Cable, Communication-Control, 12 Conductor, 22 AWG, Foil, 300 V, PPVC Jacket, PPVC Insulation, 0.225 Jacket Diameter, 0.015 Jacket Thickness, 7/30 Stranding

  • Manufacturer # 58120/12 SL001
  • Anixter #A58120/12
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Conductor Count: 12 PAIRS
Conductor Material: BARE COPPER
Conductor Size: 22 AWG (AMERICAN WIRE GAUGE)
Conductor Type: STRANDED CONDUCTOR
Fire Rating: PLENUM
Insulation Material: FRPVC-FLAME RETARDANT PVC
Jacket Color: GRAY (SLATE)
Jacket Material: FRPVC-FLAME RETARDANT PVC
NEC Rating: DUAL LISTED CL2P & CMP
RoHS Compliant: YES
Screen/Shield Type: FOIL SHIELDED - ALUM/MYLAR
Screen/Shield: YES
Shield Construction: OVERALL SHIELD & DRAIN
Temperature Rating: 75 DEGREES CENTIGRADE
UL Style: UL STYLE, 2464
Voltage Rating: 300 VOLTS AC
Applications

Alpha Wire offers a broad line of communications and control cables for audio systems, broadcast and studio, data transmission, business machines, security systems, control systems, and instrumentation systems.

Tech. Info & Standards

CA Prop 65
CSA FT6
CSA CMP
REACH Regulation _EC 1907_2006_
UL CMP
UL CL2P

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items