59064299 - SOUTHWIRE COMPANY - 2-3C BC STR | Anixter
59064299 | SOUTHWIRE COMPANY

SOUTHWIRE COMPANY | 59064299 | 2-3C BC STR MP-GC EPR/CPE 15KV90C W/GRND CHK LEAD CURED YL JKT CSA FT-5 MSHA

  • Manufacturer # 59064299
  • Anixter #5PN-0203-15KV-05-L
Conductor Count: 3 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size: 2 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Insulation Material: EPR-ETHYLENE PROPYLENE RUBBER
Jacket Color: YELLOW
Jacket Material: CPE-CHLORINATED POLYETHYLENE
Number of Ground Wires: 1 WIRE
Product Type: MINING
Screen/Shield Type: COPPER TAPE
Screen/Shield: SHIELDED
Standards: CSA
Voltage Range: 15KV
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items