5PX1000RT | EATON POWER QUALITY

EATON POWER QUALITY | 5PX1000RT | 5PX 1000VA 120V Rack / Tower 2U

  • Manufacturer # 5PX1000RT
  • Anixter #444393
Type: UNINTERRUPTIBLE POWER SUPPLY
Description

The Eaton 5PX UPS is an integrated power management solution. Paired seamlessly with Intelligent Power Software Suite, the 5PX provides the tools you need to manage your equipment, even in virtualized environments. Designed with managed outlet segments, you can monitor energy consumption on the intuitive LCD screen. It also delivers more power than comparable UPSs and has an efficiency rating of up to 99%.

Features
  • Enables you to customize UPS settings, view load and power consumption through the interactive LCD screen interface
  • Fully integrated with Intelligent Power Software Suite for continuous up time of servers and virtual machines. View demo
  • Monitors and manages power consumption through managed outlets
  • Provides more real power (watts) to protect more equipment and leave room for expanding IT systems
  • Extends battery service life by 50% with ABM Technology
Specifications
  • Environmental & Standards.Operating Temperature: 0C40C (32F104F) General.Topology: Line interactive
  • Battery.Runtime (Minutes) Load (Watts) Show: Mouseover graph for detailed runtime values Battery runtimes are approximate and may vary with equipment, c onfiguration, battery age, temperature, etc. Battery.Battery Management: ABM technology and temperature-compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of extended battery modules (EBMs)
  • Electrical Input.Nominal Voltage: 120 V AC (adjustable to100/120/127 V AC) General.Configuration: Rack/Tower
  • Electrical Input.Connection: NEMA 5-15P Output Receptacles: (8) 5-15R
  • Electrical Output.Output Receptacles: (8) NEMA 5-15R General.Contnts (Ships with the Following Items): 5PX1500RT Four-post rail kit User manual CD Tower pedestals Intelligent Power Software Suite CD Quick start guide RS-232 serial cable USB cable Phillips head screw driver
  • Input Plug: 5-15P General.Warranty: 3 years on electronics, 3 years on batteries with registration
  • Electrical Input.Frequency: 50/60 Hz (auto-sensing) General.Weight (Lbs): 65
  • Electrical Input.Input Voltage Range: 89151 V AC (adjustable to 70153 V AC) Electrical Input.Input Cord: 8 ft
  • Power Raing: 1440 / 1440 Communications.User Interface: LCD graphical display
  • Environmental & Standards.Audible Noise: <45 dBA Electrical Output.Load Segments: Group 1: (2) 5-15R outlets Group 2: (2) 5-15R outlets view load segments white paper
  • Electrical Output.Output Frequency: 50/60 Hz 0.1 % (autosensing) General.Color: Black
  • General.Rating (VA/Watts): 1440/1440 Battery.Battery Type: 12V/7.2 Ah
  • sealed, lead-acid maintenance free
  • General.Dimensions (H X W X D, Inches): 3.4 x 17.4 x 20.6 Communications.Comunication Ports: 1 USB HID compliant port + 1 RS232 serial port and relay contacts (USB and RS232 ports cannot be used simultaneously)
  • Battery.Optional Extended Battery Module: 5PXEBM48RT General.Rail Kit Included: Tower stands and 4-post rail kit inc luded
  • Electrical Input.Frequency Range: 4770 Hz (50 Hz system), 56.570 Hz (60 Hz system), 40 Hz in low-sensitivity mode Electrical Output.On Battery Voltage Regulation: -10%, +6% of nominal
  • Battery.Start on Battery: Allows start of UPS without utility power General.Efficiency: up to 98% Mouseover graph for detailed efficiency values
  • Battery.Battery Replacement: Hot-swappable internal batteries and extended battery modules (EBMs) Communications.Power Management Software: Eaton Intelligent Power Softw
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items