6-1907404-0 | COMMSCOPE

COMMSCOPE | 6-1907404-0 | 12-F Cable Assembly MPO Trunk 600 Ft Pr-Flipped (Ab/Ba) Multimode Xg OM3 Aqua

  • Manufacturer # 6-1907404-0
  • Anixter #437481
Connector Type: MPO - MPO
Fiber Type: OM3
Length: 600 FT. : 182.88 M
Number of Fibers: 12 FIBER
Type: TRUNK CABLES
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items