6-219590-4 - COMMSCOPE - CA Category 5e, | Anixter
6-219590-4 | COMMSCOPE

COMMSCOPE | 6-219590-4 | CA Category 5e, 4UTP, 24AWG, CM, 75C, GRY

  • Manufacturer # 6-219590-4
  • Anixter #CM-00424AMP-5E
: 1,000 ft. reel-in-a-box
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Family: NETCONNECT CAT 5E
Fire Rating: RISER
Jacket Color: Gray
Jacket Color: GREY
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Sub Family: CABLE
Type: DATA
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items