MP-88S-R-5 | COMMSCOPE

COMMSCOPE | MP-88S-R-5 | Modular Plug Kit, 8P/8C, Shielded, Round, 5.1 Mm Max Cable Jack OD, 8-position, Category 5, 500/bag

  • Manufacturer # MP-88S-R-5 | 6-569530-2
  • Anixter #711072
AWG: 26/28
Max. O.D.: 0.200
RoHS Compliant: YES
Type: MOD PLUG
Vendor: TE CONN
Vendor: TE Conn
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items