6-57826-6 | COMMSCOPE

COMMSCOPE | 6-57826-6 | 24 AWG 4-Pair UTP-CMR Solid Bare Copper Category 5E Pe/Pvc Blue Jacket 350 Mhz 1000 ft. Pull Box

  • Manufacturer # 6-57826-6
  • Anixter #BZ-CM-00424AMP-6U-06
Category: CATEGORY 5E
Conductor Size: 24 AWG (AMERICAN WIRE GAUGE)
Conductor Type: SOLID
Conductor/Pair Count: 4 PAIR
Fire Rating: RISER
Shielded: U/UTP - UNSHIELDED TWISTED PAIR
Type: DATA
Description

This part is discontinued by supplier. Please see Anixter# CM-00424CS27-5EU-06 for suggested replacement.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items