600000113 - LUMBERG AUTOMATION - ASBS2 | Anixter
600000113 | LUMBERG AUTOMATION

LUMBERG AUTOMATION | 600000113 | M12 Micro splitter/T-connector, two way, 5-poles with one M12 male connector and two M12 female connectors.

  • Manufacturer # 600000113 | ASBS2 M12-S2326
  • Anixter #494368
Rating: IP67
Type: CONNECTORS
Specifications
  • Poles Side 1: 4
  • Poles Side 2: 4
  • Poles Side 3: 4
  • Thread Type Side 1: External
  • Thread Type Side 2: Internal
  • Thread Type Side 3: Internal
  • Voltage Rating: 250 V
  • Trunk IO: Straight
  • Side A: Straight
  • Side B: Straight
  • Thread Size 1: M12
  • Thread Size 2: M12
  • Thread
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

 
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items