600PTZ 0001000 | BELDEN

BELDEN | 600PTZ 0001000 | Composite - For PTZ Cameras: CCTV + Cpntrol + Power 1 RG59 + 1 UTP 23 + 2C18

  • Manufacturer # 600PTZ 0001000
  • Anixter #B600PTZ
Application: Video/Control/Power
Approx. Wt. lb./1,000 ft.: 62
Braid %: 95% BRAID COVERAGE
Braid Material: BARE COPPER
CSA: FT6 HORIZONTAL FLAME & SMOKE TEST
Coax Construction: COAXIAL
Coax Type: COAX COMPOSITE DESIGNS
Conductor Diameter: 0.032 INCHES
Conductor Material: BARE COPPER
Conductor Size: 20 GAUGE AWG
Conductor Type: SOLID CONDUCTOR
Dielectric Material: FPFA-FOAMED PERFLOUOROALKOXY
Fire Rating: PLENUM
Flooded: NO NOT FLOODED OVER BRAID
Impedance: 75 OHM NOMINAL IMPEDANCE
Jacket Material: FRPVC-SMOKE-GUARD OR FLAME RETARDANT PVC
NEC Rating: UL LISTED ART 800 PLENUM
Nom. O.D. (in.): 0.351
Outdoor: NO NOT OUTDOOR GRADE MATERIAL
Rating: CMP
RoHS Compliant: YES
Screen/Shield Type: BRAID ONLY
Shield Coverage: 95% AL/Polyester Unshielded
Description

(1) coax-20 AWG solid BC cond., FPFA insul., 95% BC braid shield, Flamarrest jkt., cabled with (1) pair-23 AWG solid BC cond., FEP insul., Flamarrest, cabled with (2) cond.-18 AWG (7x26) BC cond., Flamarrest insul., Flamarrest jkt.

This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items