602185 | NEXANS

NEXANS | 602185 | 14-4C MC/NORTECK BC 600V 30 XLP W/GRD PVC JKT AIA BLK PVC JKT UL CSA

  • Manufacturer # 602185
  • Anixter #7XD-1404AJ
Amps per Conductor: 20
Approx. Wt. lb./1,000 ft.: 242
Armor: YES
Composite: NO
Conductor Count: 4 CONDUCTOR
Conductor Material: BARE COPPER
Conductor Size AWG: 14
Conductor Size: 14 AWG
Conductor Type: STRANDED
Earth/Ground Wires: YES
Ground Wire Size AWG: 14
Insulation Color Code: ICEA METHOD 4 - BLK WITH NBRS
Insulation Material: XLP-CROSS LINKED POLYETHYLENE
Insulation Thickness (in.): 0.030
JAG Connector: JAG85-05
Jacket Color: BLACK
Jacket Material: PVC-POLYVINYL CHLORIDE
No. of Conductors: 4
No. of Strands: 7
Nom. O.D. (in.): 0.742
Number of Ground Wires: 1 WIRE
Overall Jacket Thickness (in.): 0.050
Product Type: NORTECK
Screen/Shield: UNSHIELDED
Temperature Rating: 90 DEGREES CENTIGRADE
Voltage Range: 600V
Description

Aluminum interlocked armor
XLP insulation
Inner PVC jacket
90ºC, UL and CSA 600 V

Applications

For use in control circuits in industrial plants, commercial buildings, and central and substation utility applications. May be installed in trays, racks, hangers, etc., eliminating the need for conduit. Suitable for indoor and outdoor installation. May be used in NEC Class I and II, Div 2 locations.

Specifications
  • CONDUCTOR: Bare Copper
  • INSULATION: Cross-linked Polyethylene (XLP)
  • TEMPERATURE: 90C
  • VOLTAGE: 600 V
This message only appears when in edit mode.
Please define the message for when services down in the Homepage Site Config property.

We are currently experiencing technical difficulties. We apologize for the inconvenience, and are working to quickly resolve it. Please contact your local Anixter representative for immediate assistance.

1.800.Anixter
Description Qty:

Product Label/Description

  • Manufacturer #
  • Anixter #

Invalid Quantity
Submit

Cannot add any more items